This product requires certification to purchase.

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

You last purchased this on
 
JennAir

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #JJMC1116AS
  • Item #4408379
  • Manufacturer Part #JMC1116AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

1.6 cu. ft. 1200 W Countertop Microwave in Stainless Steel

  • Fast #
  • Part #JJMC1116AS
  • Item #4408379
  • Manufacturer Part #JMC1116AS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Auto sensor microwave cooking
  • Two-stage memory programming
  • Oven capacity: 1.6 cu ft
  • Power output: 1200W
  • Ten power levels
  • Electronic touch controls with scrolling display
  • One-touch start
  • Auto sensor reheat
  • Auto defrost
  • Add 30 seconds touch pad
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
17-1/4 in
Energy Star Compliant:
No
Height:
13 in
Interior Light:
No
Microwave Type:
Built-in
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Volts:
120V
Watts:
1200 W
Width:
21-3/4 in