23-7/8 in. Built-in Dishwasher in Stainless Steel
23-7/8 in. Built-in Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lustre brushed metal design
- Quietest luxury dishwasher brand
- Precise fit 3rd rack for cutlery
- 11% more loading height
- Rapid wash cycle
- Listen to the hush. At 39 dBA, these JennAir dishwashers run quietly without sacrificing performance
- Intimate affairs. Lavish after-parties. Enough capacity for a service of 14 means there’s always room for one more
- Adjustable tines in the middle and lower racks allow space reconfiguration to handle uncommon cookware on special occasions or adapt to the every day
- Strong and stable. The middle rack glides smoothly and quietly, even when fully loaded. Each rail features 52 ball bearings for quiet operation
- A coarse filter, large filter screen and bottomless fine filter cup keep oversized and fine food particles out of the pump and prevent them from being recirculated onto dishware
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 1440 W
- Width:
- 23-7/8 in