This product requires certification to purchase.

24 in. Panel Kit

You last purchased this on
 
JennAir

24 in. Panel Kit

  • Fast #
  • Part #JJDTFS24HL
  • Item #7788262
  • Manufacturer Part #JDTFS24HL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

24 in. Panel Kit

  • Fast #
  • Part #JJDTFS24HL
  • Item #7788262
  • Manufacturer Part #JDTFS24HL
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Rise™ 24 in Dishwasher
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
IAPMO Listed:
No
Length:
24 in
NSF Certified:
No
Product Type:
Panel Kit