24.2 cu. ft. French Door Refrigerator in Panel Ready
24.2 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Inspired by volcanic glass, this industry-exclusive dark finish draws attention with high-contrast style. Fine foods and fresh produce emerge like vibrant art, with LED lighting showcasing your ingredients against the alluring interior.
- This integrated built-in refrigerator fits beautifully into any decor, blending into custom cabinetry with a truly seamless appearance, reflecting your appreciation for the fine details of design. Must be installed in a 25" deep cabinet to achieve the fully flush look.
- Customize the exterior of your refrigerator with the aesthetics of your kitchen-from the integrated look of custom wood cabinetry to accessory stainless panel kits and handles (sold separately).
- Illuminate food items against the Daring Obsidian Interior. Breathtaking Multi-Point Cinematic Lighting ramps up in intensity as you open the door, acting as a lightbox to increase visibility and highlight your ingredients.
- Independently command refrigerator and freezer temperatures with an integrated display that responds to your touch.
- This system creates two distinct environments, ideal for both fresh and frozen foods’ different preservation needs. It creates cool, humid air in the refrigerator and produces dry, frigid air in the freezer.
- Each crisper drawer within the refrigerator smoothly opens and closes quietly, even while fully loaded with produce and fresh ingredients.
- Showcase your ingredients with full-width glass and metal shelves. The crystal-clear glass allows light to filter through the substantial shelves, enhancing the visibility of everything inside the refrigerator.
- Helps delay over-ripening by absorbing ethylene gas produced by ripening fruits and vegetables. Let their taste endure, no matter where you want to store your produce.
- Enjoy an interior refrigerator environment that helps reduce common food odors.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 24.17 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.42 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 570 lb
- Width:
- 41-3/4 in