This product requires certification to purchase.

29-3/4 in. Warming Drawer in Panel Ready

JennAir

29-3/4 in. Warming Drawer in Panel Ready

  • Fast #
  • Part #JJWD3030EX
  • Item #5142801
  • Manufacturer Part #JWD3030EX
3.8 out of 5 Customer Rating
Brand image
JennAir

29-3/4 in. Warming Drawer in Panel Ready

  • Fast #
  • Part #JJWD3030EX
  • Item #5142801
  • Manufacturer Part #JWD3030EX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sensor temperature control
  • Slow roast function
  • Bread proofing function
  • Approved for indoor/outdoor use
  • Humidity slide control
  • Capacity: 1.5 cu ft
  • Requires Certification

Specifications

AMP:
15
Capacity:
1.5 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
25 in
Height:
10-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UPC:
883049370514
Volts:
120V
Width:
29-3/4 in