30-3/4 in. Electric 4-Burner Radiant Slide-in Range in Euro Style Stainless
30-3/4 in. Electric 4-Burner Radiant Slide-in Range in Euro Style Stainless
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Euro Style Stainless
- Depth:
- 28-1/4 in
- Height:
- 36 in
- Installation Type:
- Slide-in
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2500 W
- Width:
- 30-3/4 in