This product requires certification to purchase.

35-15/16 in. Ductless Wall Mount Canopy Hood & Vent in Stainless Steel

You last purchased this on
 
JennAir

35-15/16 in. Ductless Wall Mount Canopy Hood & Vent in Stainless Steel

  • Fast #
  • Part #JJVR0436HS
  • Item #7677465
  • Manufacturer Part #JVR0436HS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

35-15/16 in. Ductless Wall Mount Canopy Hood & Vent in Stainless Steel

  • Fast #
  • Part #JJVR0436HS
  • Item #7677465
  • Manufacturer Part #JVR0436HS
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Sonic hush
  • Cylindric charcoal refinement
  • Emotive controls
  • LED lighting
  • Wall-mount hood
  • Requires Certification

Specifications

AMP:
15
CEC Compliant:
Not for Sale in CA
CFM:
550 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
17-15/16 in
Duct Size:
6 in
Fan Speeds:
4
Filter Type:
Charcoal
Height:
2-3/8 in
Hood Vent Type:
Canopy
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
10
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
460 W
Weight:
69 lb
Width:
35-15/16 in