4 in. Toe Kick in Black
4 in. Toe Kick in Black
Frequently Purchased Together
Product Details
Product Details
- Solid metal construction
- Easy installation
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Toe Kick
- UL Listed:
- No
- Weight:
- 8.5 lb
- Width:
- 60 in