5 Burner Radiant Cooktop in Black Floating Glass
5 Burner Radiant Cooktop in Black Floating Glass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- JX3™ Downdraft Ventilation System with 3 Speeds
- Perimetric Extraction
- Triple Choice™ Element 12"/9"/6"
- Color-Coordinating Die-Cast Metal Knobs
- DuraFinish® Glass Protection
- Convertible to Duct-Free Ventilation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- CFM:
- 310 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 22-1/16 in
- Height:
- 3-21/32 in
- Material:
- Cast Metal, Ceramic Glass
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 220V
- Watts:
- 3200 W
- Width:
- 36-5/16 in