Chimney Extension Kit for KVWB6 and JXW85 Chimneys
Chimney Extension Kit for KVWB6 and JXW85 Chimneys
Frequently Purchased Together
Product Details
Product Details
- Kit is used for homes with ceilings higher than 9' to extend the chimney up to the ceiling/soffit height. Always check the hood installation guide for installation heights before use
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model KVWB6, Model JXW85
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Stainless Steel
- Product Type:
- Extension Kit
- UL Listed:
- No