This product requires certification to purchase.

Dual Unit Toe Kick in Black

You last purchased this on
 
JennAir

Dual Unit Toe Kick in Black

  • Fast #
  • Part #JJAC1824HB
  • Item #7677479
  • Manufacturer Part #JAC1824HB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Dual Unit Toe Kick in Black

  • Fast #
  • Part #JJAC1824HB
  • Item #7677479
  • Manufacturer Part #JAC1824HB
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
4 in
NSF Certified:
No
Product Type:
Toe Kick
UL Listed:
No
Width:
42 in