Grill Cover in Black
Grill Cover in Black
Product Details
Product Details
- One piece cover
- For gas cooktops
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 11-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Width:
- 21-1/2 in