Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully Flush & Integrated Design
- Air Fry Mode with Basket
- Smart Microwave Oven
- LCD Display with Tap Touch Controls
- Cooking Presets
- Clean Release Non-Stick Interior
- Turntable-free design with a hidden motor that delivers efficient heat circulation.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Floating Glass Black
- Control Type:
- Electronic Touch
- Depth:
- 12-3/4 in
- Height:
- 17-7/8 in
- Microwave Type:
- Over the Range
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi