Join Kit
Join Kit
Frequently Purchased Together
Product Details
Product Details
- JOIN KIT - HANDLE TO HANDLE LH RH
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Join Kit
- UL Listed:
- No
- Weight:
- 9.5 lb