30 in. Electric Downdraft Outdoor Grill in Floating Glass Black
Lanai™ 30 in. Electric Downdraft Outdoor Grill in Floating Glass Black
Product Details
Product Details
- Hot surface
- Two independent grill assemblies
- Excalibur nonstick grill grate finish
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Collection:
- Lanai™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Floating Glass Black
- Depth:
- 21-1/2 in
- Height:
- 15-1/8 in
- Material:
- Porcelain, Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 240V
- Width:
- 30 in