15 in. 1.2 cu. ft. 950 W Built-In Microwave in Black
Noir™ 15 in. 1.2 cu. ft. 950 W Built-In Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26-3/8 in
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Undercounter
- Interior Light:
- No
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 23-7/8 in