18-5/16 x 20-3/8 in. 1200W 15A 1.3 cu. ft. Built-In Microwave
Noir™ 18-5/16 x 20-3/8 in. 1200W 15A 1.3 cu. ft. Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steady heat circulated by whirling metal blades weaves around every rack. Wield your cooking prowess from mouthwatering, flaky pastries to irresistible roasts
- This 1,200-watt element surrounds your cravings with circulating heat until baked to your satisfaction
- Cookies, scones, muffins, souffle's, meringues and more. Whatever you crave, get golden-brown results that satisfy every time
- Customize down to the exact percentage of steam, retaining nutrients and flavor without added oils. Insert dishes one, two, three at a time - flavors don't mingle here
- Mouth-watering meals commence. Defrost frozen food gently
- Taste revived. Coax moist and delicious flavors out of your chilled or room-temperature foods without drying them out
- Tame the temperamental. Low, consistent heat protects dough from temperature swings for an even, more rapid rise than at room temperature
- Try your hand at making rich, velvety homemade yogurt
- Use the power of steam to sanitize glassware and preservation jars
- Come clean. Revive your oven's interior with a mode that helps you wipe spills away
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 1.3 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 20-3/8 in
- Height:
- 18-5/16 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 21-15/16 in