19-7/8 x 24-3/4 in. 3300W 20A 1.4 cu. ft. Built-In Microwave
Noir™ 19-7/8 x 24-3/4 in. 3300W 20A 1.4 cu. ft. Built-In Microwave
Frequently Purchased Together
Product Details
Product Details
- Renounce accepted limitations of the microwave. Three potent methods converge to deliver convection's steady heat, microwave speed and broiled caramelization in each oven-caliber bite
- A highly interactive, full-color LCD touchscreen is packed with dynamic features that allow you to navigate effortlessly through settings and cooking options including temperature and cooking mode
- Wrapped in luminous steel, intrinsic beauty is reflected in every corner
- This intuitive sensor detects humidity released by food as it cooks, determining the precise cooking time and power level for optimal doneness of each dish
- This 1,200-watt element surrounds your cravings with circulating, consistent heat until baked to your satisfaction
- Let your appetite run wild-broil, bake or warm with convection and microwave energy
- Indulge in tastes and textures unattainable with microwave technology alone. Working together with the crisp pan, this element grills, toasts and browns
- Revel in your desire for foods crisped and browned to your liking with a special crisp pan that works with microwave energy and the broil element
- Sculpted in stainless steel, the NOIR™ design expression features hidden lace textures, discoverable only by touch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- No
- Height:
- 19-7/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3300 W
- Width:
- 29-3/4 in