23-7/8 in. Built-in Dishwasher in Monochromatic Stainless Steel
Noir™ 23-7/8 in. Built-in Dishwasher in Monochromatic Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quietest luxury dishwasher brand
- Precise fit 3rd rack for cutlery
- Rapid wash cycle
- Daring obsidian middle and bottom racks
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Monochromatic Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Towel Bar
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Smart Home Enabled:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in