27 x 23-1/4 in. 40A 8.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
Noir™ 27 x 23-1/4 in. 40A 8.6 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multimode® convection system: Steady heat is circulated by whirling metal blades, weaving around every flat tine. Wield your cooking prowess from marbled meats to succulent roasts
- 4.3-inch full color LCD display: A highly interactive, full-color LCD touchscreen is packed with dynamic features that allow you to navigate effortlessly through settings and cooking options including temperature and cooking mode
- Glide rack: Smooth moves. Glides in and out fluidly and quietly, even when fully loaded
- Temperature probe: Know when dinner is done without ever opening the door. 4 points of contact deliver temperature readings visible on the LCD screen
- No preheat baking: Bake on a single rack without the wait
- Versatile cooking modes: Automatically convection cook by food type, or manually select convection modes by cooking method. Take the guesswork out of convection cooking with automatic temperature and time conversions. Dough rises quickly and evenly with proofing mode, and the Keep Warm™ setting lets you serve your entire menu at the same time.
- 3,200-watt convection element: Power, controlled. Evenly bake breads and cook main dishes in a controlled environment powered by this 3,200-watt convection element
- 2,800-watt hidden bake element: Unleash hidden power. This 2,800-watt bake element is concealed beneath the oven floor, providing even heat and a smooth surface that is easy to clean
- 4,000-watt broil element: Tap into high-watt, even heat designed to broil meats with this 4,000-watt element for savory, caramelized crust
- 8-pass reflective broil element: Maximum coverage. Even heat distribution. Beneath a stainless steel broil plate, this element radiates heat back onto cookware and food
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20, 40
- Capacity:
- 8.6 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 52-3/8 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Elements:
- 1
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 8700 W
- Width:
- 27 in