This product requires certification to purchase.

29-3/4 in. Warming Drawer in Stainless Steel

JennAir

Noir™ 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #JJJD3030IM
  • Item #7872951
  • Manufacturer Part #JJD3030IM
3.6 out of 5 Customer Rating
Brand image
JennAir

Noir™ 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #JJJD3030IM
  • Item #7872951
  • Manufacturer Part #JJD3030IM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.5 cu ft
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26 in
ETL Listed:
No
Handle Material:
Aluminum
Height:
10-1/4 in
Power Source:
Electric
UL Listed:
No
UPC:
883049516257
Volts:
120V
Watts:
600 W
Width:
29-3/4 in