30 x 23-1/4 in. 20A 10 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
Noir™ 30 x 23-1/4 in. 20A 10 cu. ft. Drop Down Built-in and Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- JennAir® culinary center: With step-by-step support, savor the full culinary experience backed by customized algorithms, featuring full- color food photography, doneness levels, pan types and menu-specific tips
- Smart wall oven: Fluently control your wall oven- whether in the kitchen or not. The JennAir® app empowers you to remotely control and monitor the oven, prompts you when it's time to attend to your dish or you can select from chef-inspired recipes designed to provide you with effortlessly delicious results
- V2™ vertical dual-fan convection: Dual counter-rotating vertical fans work in tandem, helping you wield your cooking prowess with everything from mouthwatering fillets to irresistible roasts
- 7-inch full color LCD display: Visually vibrant. This highly-interactive, full-color display is packed with dynamic features that allow you to navigate effortlessly through settings and the JennAir® culinary center
- Connected temperature probe: Know when dinner is done without ever opening the door. Readings of food's internal temperature, visible on the LCD screen or directly from the app
- No preheat baking: Bake on a single rack without the wait
- 5.0 cu.ft. capacity: Big on entertaining. Generous capacity to cook multiple dishes at once
- Smooth close door: Quiet, soft, secure. Your oven gently pulls the door closed
- Up to 6,800-watt combined convection cooking power: Two convection elements combine to create powerful, intense heat for dishes that make an impact
- Up to 4,000-watt broil element: Tap into high-wattage heat designed to broil meats to tantalizing caramelization
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 10 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 52-3/8 in
- Installation Type:
- Built-in, Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Elements:
- 1
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, NEST, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 9200 W
- Width:
- 30 in
- Wireless Communication:
- Bluetooth/Wi-Fi