This product requires certification to purchase.

30 x 23-1/4 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel

You last purchased this on
 
JennAir

Noir™ 30 x 23-1/4 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #JJMW3430LM
  • Item #9783481
  • Manufacturer Part #JMW3430LM
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Noir™ 30 x 23-1/4 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel

  • Fast #
  • Part #JJMW3430LM
  • Item #9783481
  • Manufacturer Part #JMW3430LM
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Multimode® convection system
  • 4.3-inch full color LCD display
  • Glide rack
  • Temperature probe
  • Speed-cook
  • 5.0 cu. ft. capacity
  • 5.0 cu. ft. oven capacity
  • 1.4 cu. ft. microwave capacity
  • Closed door broiling
  • Versatile cooking modes
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
CEC Compliant:
For Sale in CA
Capacity:
6.4 cu ft
Collection:
Noir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/4 in
Door Style:
Drop Down
Energy Star Compliant:
No
Handle Material:
Metal
Height:
43-3/4 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
8.2 kW
Width:
30 in
Wireless Communication - FEI:
Wi-Fi