35-3/4 in. 67000 BTU 4-Burner Electric and Gas Sealed Rangetop in Stainless Steel
Noir™ 35-3/4 in. 67000 BTU 4-Burner Electric and Gas Sealed Rangetop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 67000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Height:
- 11-15/16 in
- Ignition System:
- Automatic
- MBH:
- 67
- Material:
- Steel
- Number of Burners:
- 4
- Power Source:
- Electric, Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-3/4 in