42 in. Panel Kit for JF42NXFXDE
Noir™ 42 in. Panel Kit for JF42NXFXDE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully integrated and flush design
Specifications
- Brand Model Compatibility:
- JF42NXFXDE
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- Weight:
- 96 lb
- Width:
- 42 in