Panel Kit for JBZFL18IGX
Noir™ Panel Kit for JBZFL18IGX
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Daring Obsidian interior
- Ecliptic lighting
- Divinity freezing
- Remote access
- Solid glass and metal
Specifications
- Brand Model Compatibility:
- JBZFL18IGX
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel
- Height:
- 80 in
- Material:
- Stainless Steel
- Product Type:
- Panel Kit
- UPC:
- 883049436968
- Weight:
- 46 lb
- Width:
- 18 in