6 Burner Induction Cooktop in Black
Oblivian 6 Burner Induction Cooktop in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Versatile installation
- Magnetic induction
- Emotive controls
- Bridge function
- Oblivion glass design
- Pan detection
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Burner Type:
- Induction
- Collection:
- Oblivian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Height:
- 3/16 in
- Material:
- Glass
- Number of Burners:
- 6
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3700 W
- Width:
- 36 in