This product requires certification to purchase.

30 in. 600 cfm Under Cabinet Canopy Hood in Stainless Steel

You last purchased this on
 
JennAir

Pro-Style® 30 in. 600 cfm Under Cabinet Canopy Hood in Stainless Steel

  • Fast #
  • Part #JJXU9130HP
  • Item #7793226
  • Manufacturer Part #JXU9130HP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Pro-Style® 30 in. 600 cfm Under Cabinet Canopy Hood in Stainless Steel

  • Fast #
  • Part #JJXU9130HP
  • Item #7793226
  • Manufacturer Part #JXU9130HP
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Pro-Style®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
23 in
Duct Size:
10 in x 3-1/4 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
10 in
Hood Vent Type:
Canopy
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
12.1
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
30 in