This product requires certification to purchase.

42 in. Panel Kit in Stainless Steel

This product has been replaced by

JennAir Stainless Steel Panel Kit
JennAir Panel Kit for JS42NXFXDE
Manufacturer Part #JBSFS42NHL
You last purchased this on
 
JennAir

Pro-Style® 42 in. Panel Kit in Stainless Steel

  • Fast #
  • Part #JJBSFS42NHP
  • Item #7661928
  • Manufacturer Part #JBSFS42NHP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

JennAir Stainless Steel Panel Kit
JennAir Panel Kit for JS42NXFXDE
Manufacturer Part #JBSFS42NHL
JennAir

Pro-Style® 42 in. Panel Kit in Stainless Steel

  • Fast #
  • Part #JJBSFS42NHP
  • Item #7661928
  • Manufacturer Part #JBSFS42NHP
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
42 in Built-in and Side-by-Side Refrigerators
Collection:
Pro-Style®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
Weight:
35 lb
Width:
42 in