48 in. Gas Downdraft Cooktop
Pro-Style™ 48 in. Gas Downdraft Cooktop
Product Details
Product Details
- Indoor grilling capability
Specifications
- ADA Compliant:
- No
- Burner Type:
- Sealed
- Collection:
- Pro-Style™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Pro Style Stainless
- Depth:
- 24-9/16 in
- Fuel Type:
- Natural Gas
- Height:
- 16 in
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Width:
- 46-13/16 in