15 in. 1.2 cu. ft. 950 W Built-In Microwave
Rise™ 15 in. 1.2 cu. ft. 950 W Built-In Microwave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Explore your options. There’s room for whatever you’re craving.
- Flush-to-cabinet design creates a subtly striking, unbroken line across the kitchen. The microwave drawer merges discreetly into undercounter cabinetry-a bold move for open kitchen designs, islands and creative explorations.
- With zero handles, a flat-front design provides limitless integration and opens at your touch.
- Control at will. Combine up to four power levels and keep your meal warm until you’re ready to dine.
- Detecting humidity released by food, an intuitive sensor programs the appropriate remaining reheat time.
- Surrender to open and creative configurations with discreet integration that fits anywhere you can dream up.
- This luxury under counter microwave offers 950 watts of power, along with exceptional cooking and heat performance.
- Striking, intuitive and easy to clean. Inviting controls wait expectantly for the lightest touch to unleash performance.
- This one-touch selection automatically adds a minute to the cooking time at 100% power.
- This feature is calibrated to reheat beverages to a suitable drinking temperature or create hot water for instant coffee or tea.
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-5/16 in
- Energy Star Compliant:
- No
- Height:
- 15 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Number of Settings:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1670 W
- Width:
- 24 in