This product requires certification to purchase.

19-7/8 x 25-1/2 x 29-3/4 in. 3300W 20A 1.4 cu. ft. Built-In Microwave in Stainless Steel

You last purchased this on
 
JennAir

Rise™ 19-7/8 x 25-1/2 x 29-3/4 in. 3300W 20A 1.4 cu. ft. Built-In Microwave in Stainless Steel

  • Fast #
  • Part #JJMC2430LL
  • Item #9783490
  • Manufacturer Part #JMC2430LL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Rise™ 19-7/8 x 25-1/2 x 29-3/4 in. 3300W 20A 1.4 cu. ft. Built-In Microwave in Stainless Steel

  • Fast #
  • Part #JJMC2430LL
  • Item #9783490
  • Manufacturer Part #JMC2430LL
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Renounce accepted limitations of the microwave. Three potent methods converge to deliver convection's steady heat, microwave speed and broiled caramelization in each oven-caliber bite
  • A highly interactive, full-color LCD touchscreen is packed with dynamic features that allow you to navigate effortlessly through settings and cooking options including temperature and cooking mode
  • Wrapped in luminous steel, intrinsic beauty is reflected in every corner
  • This intuitive sensor detects humidity released by food as it cooks, determining the precise cooking time and power level for optimal doneness of each dish
  • This 1,200-watt element surrounds your cravings with circulating, consistent heat until baked to your satisfaction
  • Let your appetite run wild-broil, bake or warm with convection and microwave energy
  • Indulge in tastes and textures unattainable with microwave technology alone. Working together with the crisp pan, this element grills, toasts and browns
  • Revel in your desire for foods crisped and browned to your liking with a special crisp pan that works with microwave energy and the broil element
  • Forged for an era of striking proportions, robust lines draw the eye and an asymmetrical, diamond-knurled texture wraps around a strong, postured handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
1.4 cu ft
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
25-1/2 in
Energy Star Compliant:
No
Height:
19-7/8 in
Installation Type:
Built-in
Interior Light:
No
Material:
Stainless Steel
Microwave Type:
Built-in
Number of Settings:
10
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
UL Listed:
Yes
Volts:
208/240V
Watts:
3300 W
Width:
29-3/4 in