23-3/16 x 18-5/16 in. 15A 1.3 cf Self Clean Single Wall Steam Oven in Stainless Steel
RISE 23-3/16 x 18-5/16 in. 15A 1.3 cf Self Clean Single Wall Steam Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Think less. Experience more. Inviting controls wait expectantly for the lightest touch to unleash performance and a full-color, guided cooking experience.
- Take your pick. With 72 different pre-set oven modes and 7 specialty settings, you can create a wide variety of dishes minus the guesswork – using steam, convection, or both.
- Cook in your native tongue. Select English, French, Spanish or Mandarin as your oven’s display language.
- Save your favorite cycles to use quickly at your will.
- The power of convection, turned up. An extra element brings even baking to the most irresistible bites. Release some steam to thrill your appetite even more with every roast, broil or bake.
- Easy-to-fill. Easy-to-remove. Smoothly keep your oven’s steam generator brimming with water.
- Try your hand at making rich, velvety homemade yogurt.
- Connect with the JennAir Epicenter through chat, email, or call to tap into the brilliant minds of experts who know JennAir® appliances inside and out. Receive diagnostic codes on the app and they'll deploy service targeted to your wall oven's best interest.
- Flavor unleashed. A perforated pan envelopes dishes with steam to naturally bring out the flavor of consistently-cooked fish, vegetables and more.
- Customize down to the exact percentage of steam, retaining nutrients and harnessing recipes to your will. Insert dishes one, two, three at a time - flavors don’t mingle here.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 1.3 cu ft
- Collection:
- RISE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 23-3/16 in
- Energy Star Compliant:
- No
- Handle Material:
- Metal
- Height:
- 23-7/16 in
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Material:
- Glass, Metal
- Number of Elements:
- 1
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, NEST, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 18-5/16 in
- Wireless Communication - FEI:
- Wi-Fi