23-7/8 in. Built-in Dishwasher in Stainless Steel
Rise™ 23-7/8 in. Built-in Dishwasher in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Listen to the hush. At 39 dBA, these JennAir dishwashers run quietly without sacrificing performance
- Intimate affairs. Lavish after-parties. Enough capacity for a service of 14 means there's always room for one more
- Adjustable tines in the middle and lower racks allow space reconfiguration to handle uncommon cookware on special occasions or adapt to the every day
- Strong and stable. The middle rack glides smoothly and quietly, even when fully loaded. Each rail features 52 ball bearings for quiet operation
- A coarse filter, large filter screen and fine filter cup keep oversized and fine food particles out of the pump and helps prevent them from being recirculated onto dishware
- With emotive exterior indicator lights and distinctive tones, feedback is always intuitive and sensory. All tones, aside from warning tones, may be disabled for an even quieter experience
- Hidden, touch-activated controls sit flush on the door's top for a seamless expression that blends with your kitchen
- A natural drying process available on all JennAir® dishwashers by deselecting active drying
- The cookware cycle uses an increased amount of water and heat to storm heavily soiled pots, pans, baking dishes and tableware
- A selectable wash cycle that gently cleans lightly soiled or delicate items with decreased wash pressure during the cycle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Number of Cycles:
- 6
- Number of Settings:
- 14
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- UL Listed:
- Yes
- Width:
- 23-7/8 in