This product requires certification to purchase.

24 in. Panel Kit for JBZFL24IGX

You last purchased this on
 
JennAir

Rise™ 24 in. Panel Kit for JBZFL24IGX

  • Fast #
  • Part #JJKCPL241GL
  • Item #7788253
  • Manufacturer Part #JKCPL241GL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Rise™ 24 in. Panel Kit for JBZFL24IGX

  • Fast #
  • Part #JJKCPL241GL
  • Item #7788253
  • Manufacturer Part #JKCPL241GL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Daring Obsidian interior
  • Ecliptic lighting
  • Divinity freezing
  • Remote access
  • Solid glass and metal
  • Requires Certification

Specifications

Brand Model Compatibility:
JBZFL24IGX, JBRFL24IGX
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel
Height:
80 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
Weight:
70 lb
Width:
24 in