This product requires certification to purchase.

29-3/4 in. Warming Drawer in Stainless Steel

You last purchased this on
 
JennAir

Rise™ 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #JJJD3030IL
  • Item #7872950
  • Manufacturer Part #JJD3030IL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Rise™ 29-3/4 in. Warming Drawer in Stainless Steel

  • Fast #
  • Part #JJJD3030IL
  • Item #7872950
  • Manufacturer Part #JJD3030IL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This intuitive temperature control automatically monitors and regulates the warming drawer’s temperature.
  • Enjoy the versatility of the Slow Roast function which allows you to roast foods such as beef, pork and poultry over a long period of time with tender, moist results. It cooks and roasts foods slowly at a low temperature and features two settings, resulting in flexible slow roast options.
  • This specialized warming drawer function provides a controlled environment for proofing bread with excellent results. It prepares dough for baking by activating the yeast and allowing bread and rolls to rise at a low temperature.
  • Freeing you from design constraints, this warming drawer can be installed both indoors as well as in outdoor locations like patios and decks.
  • Two humidity settings allow you to precisely control the moistness or crispness of food by opening or closing the vent slots in the door. The Moist setting holds moisture in the drawer to keep food soft, while the Dry setting allows steam and moisture to escape from the drawer to keep food crispy.
  • To accommodate a variety of sizes and shapes of dishes and cookware, this warming drawer offers an ample, 1.5 cubic feet of capacity.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Capacity:
1.5 cu ft
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26 in
ETL Listed:
No
Handle Material:
Stainless Steel
Height:
10-1/4 in
Installation Type:
Undercounter
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
600 W
Width:
29-3/4 in