29-7/8 in. 6.4 cu. ft. 46200 BTU 4-Burner Sealed Dual Fuel Slide-In Range in Stainless Steel
Rise™ 29-7/8 in. 6.4 cu. ft. 46200 BTU 4-Burner Sealed Dual Fuel Slide-In Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Downdraft ventilation
- Duct-free filter kit
- Brass burners
- DuraFinish™ protection
- Burner 17000 BTU
- True convection
- Telescoping glide rack
- Enjoy the robust heat necessary for high-powered cooking techniques, whether searing a steak, stir-frying vegetables or rapidly boiling water
- A generous 6.2 cu. ft. capacity of the oven cavity lets you cook multiple dishes on multiple racks at once
- Striking and inviting controls with LED lighting unleash performance at your touch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 46200
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.4 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 28-7/8 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Metal
- Height:
- 36 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 46.2
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 29-7/8 in