29-7/8 in. 7.1 cu. ft. Smoothtop Electric Slide-In Range in Stainless Steel
Rise™ 29-7/8 in. 7.1 cu. ft. Smoothtop Electric Slide-In Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Steady heat circulates around every rack by whirling metal blades flaunt your cooking prowess with mouthwatering, flaky pastries and irresistible roasts
- Robust, die-cast metal knobs offer precise control and coordinate with the range's design
- Reaching up to a powerful 3,200 watts, this three-tiered element provides versatility in power levels while accommodating cookware of various sizes
- Bake, slow roast, proof bread or warm serving dishes in a separate compartment under the oven
- The glide rack smoothly and quietly slides in and out, even when fully loaded
- Forged for an era of striking proportions, robust lines of the RISE™ design expression draw the eye to its traditional yet unconventional design indulge in the details - a custom, diamond-knurled handle, brass-inspired bezels and a bold badge
- A generous 6.8 cu. ft. total capacity of the oven cavity and baking drawer lets you cook multiple dishes on multiple racks at once
- Striking and inviting controls with LED lighting unleash performance at your touch
- Achieve crispy results on your favorites, from fresh vegetables to guilty-pleasure fried foods preheat the oven, then use air fry to circulate hot air around the air fry basket to crisp food using little to no additional oil
- Utilize the stainless steel air fry basket in the oven to crisp food, then clean it easily in the dishwasher
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Smoothtop
- Capacity:
- 7.1 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 28-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Reach-through
- Height:
- 36 in
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Elements:
- 5
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Weight:
- 214 lb
- Width:
- 29-7/8 in