This product requires certification to purchase.

30 in. Panel Kit

You last purchased this on
 
JennAir

Rise™ 30 in. Panel Kit

  • Fast #
  • Part #JJKCPL301GL
  • Item #7788268
  • Manufacturer Part #JKCPL301GL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Rise™ 30 in. Panel Kit

  • Fast #
  • Part #JJKCPL301GL
  • Item #7788268
  • Manufacturer Part #JKCPL301GL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fully integrated and flush design
  • Requires Certification

Specifications

Brand Model Compatibility:
JBZFL30IGX, JBRFL30IGX
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel
Height:
80 in
Length:
30 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Panel Kit
UL Listed:
No
Weight:
80 lb
Width:
30 in