30 in. Panel Kit for JBZFR30IGX
Rise™ 30 in. Panel Kit for JBZFR30IGX
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fully Integrated and Flush Design
Specifications
- Brand Model Compatibility:
- JBZFR30IGX, JBRFR30IGX
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel
- Length:
- 30 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- Weight:
- 80 lb
- Width:
- 30 in