30 x 23-1/4 in. 20A 5 cu. ft. Drop Down Single Oven in Stainless Steel
Rise™ 30 x 23-1/4 in. 20A 5 cu. ft. Drop Down Single Oven in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Jenn Air® culinary center
- Smart wall oven
- V2™ vertical dual-fan convection
- 7-Inch full color LCD display
- Quieter than the leading luxury wall oven brand
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 29-7/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Elements:
- 1
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 1500 W
- Width:
- 30 in
- Wireless Communication - FEI:
- Wi-Fi