30 x 23-1/4 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Rise™ 30 x 23-1/4 in. 6.4 cu. ft. 40A Drop Down Combo Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multimode® convection system
- 4.3-inch full color LCD display
- Glide rack
- Temperature probe
- Speed-cook
- 5.0 cu. ft. capacity
- 5.0 cu. ft. oven capacity
- 1.4 cu. ft. microwave capacity
- Closed door broiling
- Versatile cooking modes
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.4 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Depth:
- 23-1/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Handle Material:
- Stainless Steel
- Height:
- 43-3/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 8.2 kW
- Width:
- 30 in
- Wireless Communication - FEI:
- Wi-Fi