35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Rise™ 35-7/8 in. Gas 6-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.1 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-13/16 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 20
- Material:
- Cast Iron
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3000 W
- Weight:
- 444 lb
- Width:
- 35-7/8 in