36 x 29-7/8 in. 6.2 cu. ft. 4-Burner Electric Radiant Slide-In Range in Stainless Steel
Rise™ 36 x 29-7/8 in. 6.2 cu. ft. 4-Burner Electric Radiant Slide-In Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Downdraft ventilation
- Duct-free filter kit
- Dual zone element
- True convection
- Telescoping glide rack
- Aqualift® self-cleaning technology
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40, 50
- Automatic Shut-Off:
- No
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 28-5/8 in
- Handle Material:
- Metal
- Height:
- 36 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Glass
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3200 W
- Weight:
- 214 lb
- Width:
- 29-7/8 in