4-Burner 20000 BTU Sealed Gas Cooktop in Stainless Steel
Rise™ 4-Burner 20000 BTU Sealed Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dual stacked power burners
- Halo-effect knobs
- Cast iron grates
- Electronic ignition with Flame-Sensing™ re-ignition
Specifications
- AMP:
- 15
- BTU:
- 20000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 7-7/16 in
- Ignition System:
- Electric Ignition
- MBH:
- 20
- Number of Burners:
- 4
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 29-3/4 in