This product requires certification to purchase.

Coffee System in Stainless Steel

You last purchased this on
 
JennAir

Rise™ Coffee System in Stainless Steel

  • Fast #
  • Part #JJJB6424HL
  • Item #7788238
  • Manufacturer Part #JJB6424HL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JennAir

Rise™ Coffee System in Stainless Steel

  • Fast #
  • Part #JJJB6424HL
  • Item #7788238
  • Manufacturer Part #JJB6424HL
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bold flavor, refined to your taste. Craft up to six individualized profiles with custom drink choice, strength and size to quickly select your favorite drink. Profiles, complete with individual icons, are displayed in order of frequency of use.
  • Indulge percolating cravings with coffee, espresso and cappuccinos made with pre-ground coffee or whole beans.
  • Serve guests simultaneously. Height-adjustable, dual-dispensing spouts let you brew two cups of barista-style coffee or espresso at one time.
  • This full-color LCD touchscreen is compact and packed with dynamic features that allow you to customize cafe-style drinks to your individual taste. Navigate effortlessly through settings with inviting controls that respond to a light touch.
  • Make your move. With only a 120-volt connection required and an easy-to-fill water reservoir, this system installs anywhere in your home.
  • Forged for an era of striking proportions, robust lines draw the eye and an asymmetrical, diamond-knurled texture wraps around a strong, postured handle.
  • Finely ground, flavor rich. This grinder’s barista-style metal construction transforms the freshest beans into the most flavorful coffees, espressos, cappuccinos and more.
  • Gourmet brews flow into waiting cups nestled safely in the tray. Beneath, stray drips and water from rinse cycles are captured in the integrated drip tray, which is easily removed and cleaned.
  • Flush-to-cabinet design creates a subtly striking, unbroken line across the kitchen. With 1/8" reveals, the coffee system merges discreetly into cabinetry-a bold move for open kitchen designs, islands and creative explorations.
  • LED lights instinctively come alive, chasing away shadows to reveal vivid details.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
15
Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-11/16 in
Height:
17-7/8 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Smart Home Enabled:
No
Volts:
120V
Width:
23-7/16 in