Door Panel for JF42NXFXDE
Rise™ Door Panel for JF42NXFXDE
Frequently Purchased Together
Product Details
Product Details
- Fully Integrated and Flush Design
Documents
Specifications
- Brand Model Compatibility:
- JF42NXFXDE
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Door Panel Kit
- Size:
- 42 in
- UL Listed:
- No
- Weight:
- 85 lb
- Width:
- 42 in