Panel Kit for JS42NXFXDE
Rise™ Panel Kit for JS42NXFXDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fully integrated and flush design
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- JS42NXFXDE
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Panel Kit
- UL Listed:
- No
- Weight:
- 80 lb
- Width:
- 42 in