This product requires certification to purchase.

Trash Compactors in Stainless Steel

JennAir

Rise™ Trash Compactors in Stainless Steel

  • Fast #
  • Part #JJKTPX151HL
  • Item #7788287
  • Manufacturer Part #JKTPX151HL
5 out of 5 Customer Rating
Brand image
JennAir

Rise™ Trash Compactors in Stainless Steel

  • Fast #
  • Part #JJKTPX151HL
  • Item #7788287
  • Manufacturer Part #JKTPX151HL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless Steel Door, RISE styling
  • Requires Certification

Specifications

Collection:
Rise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Compactor Type:
Undercounter
Height:
29-3/8 in
UPC:
883049515335
Weight:
130 lb
Width:
15 in