1.5 cu. ft. 1400 W Countertop Microwave in Stainless Steel
Stainless Steel Series 1.5 cu. ft. 1400 W Countertop Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Convection and microwave combination cooking
- Flush-to-cabinet design
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Collection:
- Stainless Steel Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 19-1/4 in
- Energy Star Compliant:
- No
- Height:
- 15 in
- Interior Light:
- No
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 24-3/4 in